Motion
6905LU/2AS

NTN
6905LU/2AS

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 42 mm OD, 9 mm Width, Single Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #09330301
MFR #6905LU/2AS
Price$146.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6905LU/2AS

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 42 mm OD, 9 mm Width, Single Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #09330301
MFR #6905LU/2AS

Mfr description
6905LU/2AS BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.07/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3543 in, 9.000 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    9 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.084 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Single Sealed
  • Description
    6905LU/2AS BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The 6905LU/2AS is a radial deep groove ball bearing with a 25 mm bore, single sealed, 42 mm outside diameter, and 9 mm width for precision applications.
  • Manufacturer Catalog Number
    6905LU/2AS
  • Manufacturer Upc Number
    4547359587166
  • Max Rpm
    9800 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1754 lbf
  • Radial Static Load Capacity
    1020 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359587166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)