Motion
6906C3

NTN
6906C3

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 47 mm OD, 9 mm Width, Open, Without Snap Ring
MI ITEM #09330303
MFR #6906C3
List Price$140.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6906C3

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 47 mm OD, 9 mm Width, Open, Without Snap Ring
MI ITEM #09330303
MFR #6906C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$140.54/each for your price

Overview

Mfr description
6906C3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.3543 in, 9.000 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Max Rpm
    17000 rpm
  • Radial Dynamic Load Capacity
    1790 lbf
  • Radial Static Load Capacity
    1120 lbf
  • Manufacturer Catalog Number
    6906C3
  • Manufacturer Upc Number
    4547359419849
  • UPC_NO
    4547359419849
  • Weight
    0.11 lbs
  • Description
    6906C3 BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5048
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6906C3 is a 30 mm bore radial deep groove ball bearing with an open design and a 47 mm outside diameter for general applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought