Motion
6906ZZC4/LX23

NTN
6906ZZC4/LX23

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 47 mm OD, 9 mm Width, Double Shielded, Without Snap Ring
Mi Item #09330306
MFR #6906ZZC4/LX23
Price$142.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6906ZZC4/LX23

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 47 mm OD, 9 mm Width, Double Shielded, Without Snap Ring
Mi Item #09330306
MFR #6906ZZC4/LX23

Mfr description
6906ZZC4/LX23 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.61/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3543 in, 9.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    9 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6906ZZC4/LX23 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C4
  • Long Description
    The 6906ZZC4/LX23 is a 30 mm bore radial deep groove ball bearing with double shields and 47 mm outside diameter for industrial machinery.
  • Manufacturer Catalog Number
    6906ZZC4/LX23
  • Manufacturer Upc Number
    4547359587326
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1790 lbf
  • Radial Static Load Capacity
    1120 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359587326
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)