Motion
6907LLUP5

NTN
6907LLUP5

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 55 mm OD, 10 mm Width, Double Sealed, Without Snap Ring, Normal Internal Clearance
Mi Item #09330311
MFR #6907LLUP5
Price$510.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6907LLUP5

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 55 mm OD, 10 mm Width, Double Sealed, Without Snap Ring, Normal Internal Clearance
Mi Item #09330311
MFR #6907LLUP5

Mfr description
6907LLUP5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$510.63/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    10 mm
  • Weight
    0.16 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    High carbon chrome bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6907LLUP5 PRECISION
  • Flush Ground
    No
  • Internal Clearance
    Normal
  • Long Description
    The 6907LLUP5 is a 35 mm bore radial deep groove ball bearing with double seals and 55 mm outer diameter for precision applications.
  • Manufacturer Catalog Number
    6907LLUP5
  • Manufacturer Upc Number
    4547359420791
  • Max Rpm
    12000 rpm
  • Maximum Operating RPM
    12000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    11165 N, 2510 lbf
  • Radial Static Load Capacity
    7428 N, 1670 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Steel Reinforced Rubber
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359420791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)