Motion
6911C3

NTN
6911C3

Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 80 mm OD, 13 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #09330319
MFR #6911C3
Price$381.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6911C3

Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 80 mm OD, 13 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #09330319
MFR #6911C3

Mfr description
6911C3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$381.88/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    13 mm
  • Precision Rating
    Class 0
  • Weight
    0.403 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6911C3 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The 6911C3 is a 55 mm bore radial deep groove ball bearing with an open design and an 80 mm outside diameter for smooth operation.
  • Manufacturer Catalog Number
    6911C3
  • Manufacturer Upc Number
    4547359422092
  • Max Rpm
    9600 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3970 lbf
  • Radial Static Load Capacity
    2980 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359422092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)