Motion
6912C3

NTN
6912C3

Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 85 mm OD, 13 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #09330322
MFR #6912C3
Price$419.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6912C3

Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 85 mm OD, 13 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #09330322
MFR #6912C3

Mfr description
6912C3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$419.63/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    13 mm
  • Precision Rating
    Class 0
  • Weight
    0.425 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6912C3 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The 6912C3 is a radial/deep groove ball bearing with a 60mm bore, straight design, open type, 85mm OD, and 13mm width for precision applications.
  • Manufacturer Catalog Number
    6912C3
  • Manufacturer Upc Number
    4547359422320
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    8900 rpm
  • Maximum Operating RPM
    8900 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4090 lbf
  • Radial Static Load Capacity
    3210 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359422320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)