Motion
6913ZZV7

NTN
6913ZZV7

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 90 mm OD, 13 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09330325
MFR #6913ZZV7
Price$560.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6913ZZV7

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 90 mm OD, 13 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09330325
MFR #6913ZZV7

Mfr description
6913ZZV7 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$560.05/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.428 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Double Shielded
  • Description
    6913ZZV7 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 6913ZZV7 is a radial/deep groove ball bearing with a 65mm bore, straight design, double shielded, 90mm OD, and 13mm width for industrial applications.
  • Manufacturer Catalog Number
    6913ZZV7
  • Manufacturer Upc Number
    4547359587876
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    7000 rpm
  • Maximum Operating RPM
    7000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4330 lbf
  • Radial Static Load Capacity
    3600 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359587876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)