Motion
6916LLBC3/EM

NTN
6916LLBC3/EM

Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 110 mm OD, 16 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #09330326
MFR #6916LLBC3/EM
Price$1,045.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6916LLBC3/EM

Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 110 mm OD, 16 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #09330326
MFR #6916LLBC3/EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,045.57/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.822 lbs, 0.373 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6916LLBC3/EM BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6916LLBC3/EM is a double sealed radial deep groove ball bearing with an 80 mm bore and 110 mm outside diameter for industrial use.
  • Manufacturer Catalog Number
    6916LLBC3/EM
  • Manufacturer Upc Number
    4547359653601
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6200 lbf
  • Radial Static Load Capacity
    5400 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359653601

Overview

Mfr description
6916LLBC3/EM BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought