Motion
6917L1

NTN
6917L1

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 120 mm OD, 18 mm Width, Open, Without Snap Ring
MI ITEM #09330328
MFR #6917L1
List Price$964.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6917L1

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 120 mm OD, 18 mm Width, Open, Without Snap Ring
MI ITEM #09330328
MFR #6917L1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$964.55/each for your price

Overview

Mfr description
6917L1 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Machined
  • Precision Rating
    Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Brass
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Max Rpm
    6300 rpm
  • Radial Dynamic Load Capacity
    7980 lbf
  • Radial Static Load Capacity
    6650 lbf
  • Manufacturer Catalog Number
    6917L1
  • Manufacturer Upc Number
    4547359422917
  • UPC_NO
    4547359422917
  • Weight
    1.418 lbs
  • Description
    6917L1 BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6917L1 is an 85 mm bore radial deep groove ball bearing with an open design and a 120 mm outside diameter for general use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text