Motion
6917ZZP5

NTN
6917ZZP5

Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 120 mm OD, 18 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09330329
MFR #6917ZZP5
Price$1,421.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6917ZZP5

Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 120 mm OD, 18 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09330329
MFR #6917ZZP5

Mfr description
6917ZZP5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,421.90/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ISO Class 5
  • Weight
    1.169 lbs, 0.530 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6917ZZP5 PRECISION
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6917ZZP5 is an 85 mm bore radial deep groove ball bearing with double shields and 120 mm outside diameter for smooth operation.
  • Manufacturer Catalog Number
    6917ZZP5
  • Manufacturer Upc Number
    4547359653618
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7980 lbf
  • Radial Static Load Capacity
    6650 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359653618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)