Motion
6919ZZ

NTN
6919ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 130 mm OD, 18 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09330330
MFR #6919ZZ
Price$1,364.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6919ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 130 mm OD, 18 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09330330
MFR #6919ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,364.00/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.279 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6919ZZ BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6919ZZ is a radial/deep groove ball bearing with a 95mm bore, straight design, double shielded, 130mm OD, and 18mm width for industrial applications.
  • Manufacturer Catalog Number
    6919ZZ
  • Manufacturer Upc Number
    4547359007084
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8430 lbf
  • Radial Static Load Capacity
    7550 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359007084

Overview

Mfr description
6919ZZ BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought