Motion
6920LLB

NTN
6920LLB

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 140 mm OD, 20 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09330331
MFR #6920LLB
List Price$2,105.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6920LLB

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 140 mm OD, 20 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09330331
MFR #6920LLB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,105.45/each for your price

Overview

Mfr description
6920LLB BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Non-Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Radial Dynamic Load Capacity
    10220 lbf
  • Radial Static Load Capacity
    8900 lbf
  • Manufacturer Catalog Number
    6920LLB
  • Manufacturer Upc Number
    4547359588026
  • UPC_NO
    4547359588026
  • Weight
    1.731 lbs
  • Description
    6920LLB BALL BEARING
  • Country of Origin
    JP
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6920LLB is a double sealed radial deep groove ball bearing with a 100 mm bore and 140 mm outside diameter for industrial systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text