Motion
692283#BCA

NTN
692283#BCA

Radial/Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #09330333
MFR #692283#BCA
Price$10.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
692283#BCA

Radial/Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #09330333
MFR #692283#BCA

Mfr description
692283#BCA AUTO PART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.63/each

Specifications

Dimensions

  • Weight
    0.31 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    692283#BCA AUTO PART
  • Harmonization Code
    8482.10.5048
  • Manufacturer Upc Number
    4547359588118
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359588118
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)