Motion
6922D2+10.2/10P6V2

NTN
6922D2+10.2/10P6V2

Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 150 mm OD, 1.9764 in Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09330335
MFR #6922D2+10.2/10P6V2
Price$2,905.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6922D2+10.2/10P6V2

Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 150 mm OD, 1.9764 in Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09330335
MFR #6922D2+10.2/10P6V2

Mfr description
6922D2+10.2/10P6V2 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,905.52/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    1.9764 in, 50.200 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    1.9764 in
  • Precision Rating
    ISO Class 6
  • Weight
    4.623 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6922D2+10.2/10P6V2 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6922D2+10.2/10P6V2 is a radial/deep groove ball bearing with a 110mm bore, straight design, open type, 150mm OD, and 1.9764in width for industrial applications.
  • Manufacturer Catalog Number
    6922D2+10.2/10P6V2
  • Manufacturer Upc Number
    4547359423303
  • Max Operating Temperature
    120 °C, 250 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10900 lbf
  • Radial Static Load Capacity
    10000 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359423303

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)