Motion
6922ZZ

NTN
6922ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 150 mm OD, 20 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09330337
MFR #6922ZZ
Price$1,988.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6922ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 150 mm OD, 20 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09330337
MFR #6922ZZ

Mfr description
6922ZZ BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,988.57/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.896 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6922ZZ BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6922ZZ is a radial/deep groove ball bearing with a 110mm bore, straight design, double shielded, 150mm OD, and 20mm width for industrial use.
  • Manufacturer Catalog Number
    6922ZZ
  • Manufacturer Upc Number
    4547359588101
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    4100 rpm
  • Maximum Operating RPM
    4100 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10900 lbf
  • Radial Static Load Capacity
    10000 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Steel
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359588101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)