Motion
6928ZZ

NTN
6928ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 140 mm ID, 190 mm OD, 24 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09330338
MFR #6928ZZ
Price$2,935.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6928ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 140 mm ID, 190 mm OD, 24 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09330338
MFR #6928ZZ

Mfr description
6928ZZ BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,935.10/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO Class 0
  • Weight
    3.638 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6928ZZ BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6928ZZ is a radial/deep groove ball bearing with a 140mm bore, straight design, double shielded, 190mm OD, and 24mm width for industrial applications.
  • Manufacturer Catalog Number
    6928ZZ
  • Manufacturer Upc Number
    4547359423778
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    3200 rpm
  • Maximum Operating RPM
    3200 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    16630 lbf
  • Radial Static Load Capacity
    16100 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359423778
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)