Motion
6930L1

NTN
6930L1

Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 210 mm OD, 28 mm Width, Open, Without Snap Ring
MI ITEM #09330339
MFR #6930L1
List Price$4,959.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6930L1

Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 210 mm OD, 28 mm Width, Open, Without Snap Ring
MI ITEM #09330339
MFR #6930L1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,959.45/each for your price

Overview

Mfr description
6930L1 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Machined
  • Precision Rating
    Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Brass
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Max Rpm
    3500 rpm
  • Radial Dynamic Load Capacity
    21130 lbf
  • Radial Static Load Capacity
    20340 lbf
  • Manufacturer Catalog Number
    6930L1
  • Manufacturer Upc Number
    4547359423822
  • UPC_NO
    4547359423822
  • Weight
    6.57 lbs
  • Description
    6930L1 BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6930L1 is a radial/deep groove ball bearing with a 150mm bore, straight design, open type, 210mm OD, and 28mm width for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text