Motion
6930LLU

NTN
6930LLU

Radial/deep Groove Ball Bearing - Straight Bore, 150 mm ID, 210 mm OD, 28 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #09330340
MFR #6930LLU
Price$4,675.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6930LLU

Radial/deep Groove Ball Bearing - Straight Bore, 150 mm ID, 210 mm OD, 28 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #09330340
MFR #6930LLU

Mfr description
6930LLU BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,675.04/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ISO Class 0
  • Weight
    5.668 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    6930LLU BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6930LLU is a double sealed radial deep groove ball bearing with a 150 mm bore and 210 mm outside diameter for heavy-duty use.
  • Manufacturer Catalog Number
    6930LLU
  • Manufacturer Upc Number
    4547359423815
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    1700 rpm
  • Maximum Operating RPM
    1700 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    21130 lbf
  • Radial Static Load Capacity
    20340 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359423815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)