Overview
Mfr description
6936C3 BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Operating Temperature Range-40 to 250 ºF
- Cage TypeHigh Strength, 2 piece, Machined
- Precision RatingClass 0
- Bearing MaterialHigh Carbon Chrome Steel
- Cage MaterialBrass
- Inner Ring Width1.2992 in, 33.000 mm
- Fillet Radius0.0787 in, 2.000 mm
- Max Rpm2900 rpm
- Radial Dynamic Load Capacity27420 lbf
- Radial Static Load Capacity26750 lbf
- Manufacturer Catalog Number6936C3
- Manufacturer Upc Number4547359423969
- UPC_NO4547359423969
- Weight10.935 lbs
- Description6936C3 BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6936C3 is a radial/deep groove ball bearing with an 180mm bore, straight design, open type, 250mm OD, and 33mm width for industrial applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data