Motion
6938C3

NTN
6938C3

Radial/deep Groove Ball Bearing - Straight Bore, 190 mm ID, 240 mm OD, 33 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #09330346
MFR #6938C3
Price$8,475.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6938C3

Radial/deep Groove Ball Bearing - Straight Bore, 190 mm ID, 240 mm OD, 33 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #09330346
MFR #6938C3

Mfr description
6938C3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,475.77/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.2992 in, 33.000 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    33 mm
  • Precision Rating
    Class 0
  • Weight
    11.442 lbs

Details

  • Ball Retainer Material
    Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6938C3 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6938C3 is a radial/deep groove ball bearing with a 190mm bore, straight design, open type, 240mm OD, and 33mm width for industrial use.
  • Manufacturer Catalog Number
    6938C3
  • Manufacturer Upc Number
    4547359423983
  • Max Rpm
    2700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    28100 lbf
  • Radial Static Load Capacity
    28550 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359423983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)