Motion
6952

NTN
6952

Radial/deep Groove Ball Bearing - Straight Bore, 260 mm ID, 360 mm OD, 46 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09330350
MFR #6952
Price$10,912.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6952

Radial/deep Groove Ball Bearing - Straight Bore, 260 mm ID, 360 mm OD, 46 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09330350
MFR #6952

Mfr description
6952 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,912.27/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.8110 in, 46.000 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    46 mm
  • Precision Rating
    Class 0
  • Weight
    31.311 lbs, 14.200 kg

Details

  • Ball Retainer Material
    Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6952 PRECISION
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6952 is a 260 mm bore radial deep groove ball bearing with an open design and a 360 mm outside diameter for high-load use.
  • Manufacturer Catalog Number
    6952
  • Manufacturer Upc Number
    4547359424218
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    1900 rpm
  • Maximum Operating RPM
    1900 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    55070 lbf
  • Radial Static Load Capacity
    62940 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359424218
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)