Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6952F1/369.5C3

Radial/Deep Groove Ball Bearing - Straight Bore, 260 mm ID, 369.50 mm OD, 46 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #09330352
MFR #6952F1/369.5C3

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
6952F1/369.5C3 PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    High Strength, 2 piece, Machined
  • Precision Rating
    Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Brass
  • Inner Ring Width
    1.8110 in, 46.000 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Max Rpm
    1900 rpm
  • Radial Dynamic Load Capacity
    55070 lbf
  • Radial Static Load Capacity
    62940 lbf
  • Manufacturer Catalog Number
    6952F1/369.5C3
  • Manufacturer Upc Number
    4547359424249
  • UPC_NO
    4547359424249
  • Weight
    35.715 lbs
  • Description
    6952F1/369.5C3 PRECISION
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6952F1/369.5C3 is a radial/deep groove ball bearing with a 260mm bore, straight design, open type, 369.50mm OD, and 46mm width for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text