Motion
695T2ZZPS5

NTN
695T2ZZPS5

Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 13 mm OD, 4 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09330353
MFR #695T2ZZPS5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
695T2ZZPS5

Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 13 mm OD, 4 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09330353
MFR #695T2ZZPS5

Mfr description
695T2ZZPS5 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Fillet Radius
    0.0079 in, 0.200 mm
  • Inner Ring Width
    0.1575 in, 4.000 mm
  • Outside Diameter  
    13 mm
  • Overall Width  
    4 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.004 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Molded
  • Closure Type
    Double Shielded
  • Description
    695T2ZZPS5 BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 695T2ZZPS5 is a radial/deep groove ball bearing with a 5mm bore, straight design, double shielded, 13mm OD, and 4mm width for precision use.
  • Manufacturer Catalog Number
    695T2ZZPS5
  • Manufacturer Upc Number
    4547359588200
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    260 lbf
  • Radial Static Load Capacity
    97 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359588200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)