Motion
6960

NTN
6960

Radial/Deep Groove Ball Bearing - Straight Bore, 300 mm ID, 420 mm OD, 56 mm Width, Open, Without Snap Ring
Mi Item #09330354
MFR #6960
Price$12,430.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6960

Radial/Deep Groove Ball Bearing - Straight Bore, 300 mm ID, 420 mm OD, 56 mm Width, Open, Without Snap Ring
Mi Item #09330354
MFR #6960

Mfr description
6960 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,430.00/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    2.2047 in, 56.000 mm
  • Outside Diameter  
    420 mm
  • Overall Width  
    56 mm
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Description
    6960 BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6960 is a 300 mm bore radial deep groove ball bearing with an open design and a 420 mm outside diameter for smooth operation.
  • Manufacturer Catalog Number
    6960
  • Manufacturer Upc Number
    4547359424454
  • Max Rpm
    1600 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    68560 lbf
  • Radial Static Load Capacity
    84300 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359424454
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)