Motion
6964

NTN
6964

Radial/deep Groove Ball Bearing - Straight Bore, 320 mm ID, 440 mm OD, 56 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09330355
MFR #6964
Price$11,916.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6964

Radial/deep Groove Ball Bearing - Straight Bore, 320 mm ID, 440 mm OD, 56 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09330355
MFR #6964

Mfr description
6964 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,916.01/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    2.2047 in, 56.000 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    56 mm
  • Precision Rating
    Class 0
  • Weight
    55.875 lbs, 25.340 kg

Details

  • Ball Retainer Material
    Carbon Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Carbon Steel
  • Cage Type
    Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6964 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6964 is a 320 mm bore radial deep groove ball bearing with an open design and a 440 mm outside diameter for precision applications.
  • Manufacturer Catalog Number
    6964
  • Manufacturer Upc Number
    4547359424478
  • Max Rpm
    1500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    70810 lbf
  • Radial Static Load Capacity
    91040 lbf
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359424478
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)