Motion
6968

NTN
6968

Radial/Deep Groove Ball Bearing - Straight Bore, 340 mm ID, 460 mm OD, 56 mm Width, Open, Without Snap Ring
MI ITEM #09330356
MFR #6968
List Price$24,778.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6968

Radial/Deep Groove Ball Bearing - Straight Bore, 340 mm ID, 460 mm OD, 56 mm Width, Open, Without Snap Ring
MI ITEM #09330356
MFR #6968

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24,778.41/each for your price

Overview

Mfr description
6968 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Machined
  • Precision Rating
    Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Carbon Steel
  • Inner Ring Width
    2.2047 in, 56.000 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Max Rpm
    1400 rpm
  • Radial Dynamic Load Capacity
    73060 lbf
  • Radial Static Load Capacity
    96660 lbf
  • Manufacturer Catalog Number
    6968
  • Manufacturer Upc Number
    4547359759723
  • UPC_NO
    4547359759723
  • Description
    6968 BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6968 is a 340 mm bore radial deep groove ball bearing with an open design and a 460 mm outside diameter for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text