Motion
6TS3-6E-230/530B#01

NTN
6TS3-6E-230/530B#01

Spherical Roller Bearing - 530 mm ID, 780 mm OD, 185 mm Width, Tapered 1:12 Bore, Open
Mi Item #09330362
MFR #6TS3-6E-230/530B#01
Price$103,768.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6TS3-6E-230/530B#01

Spherical Roller Bearing - 530 mm ID, 780 mm OD, 185 mm Width, Tapered 1:12 Bore, Open
Mi Item #09330362
MFR #6TS3-6E-230/530B#01

Mfr description
6TS3-6E-230/530B#01 SPHERICAL ROLLER BEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103,768.94/each

Specifications

Dimensions

  • Bore Diameter  
    530 mm
  • Outside Diameter  
    780 mm
  • Overall Width  
    185 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • UPC_NO
    4547359980684
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)