Motion
7000CP4

NTN
7000CP4

Angular Contact Bearing - 10 mm Bore, 26 mm OD, 8 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, CN
MI ITEM #09330365
MFR #7000CP4
Price$407.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7000CP4

Angular Contact Bearing - 10 mm Bore, 26 mm OD, 8 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, CN
MI ITEM #09330365
MFR #7000CP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$407.54/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3150 in, 8.000 mm
  • Outer Ring Width
    8 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ISO Class 4
  • Weight
    0.04 lbs

Details

  • Ball Retainer Material
    Nylon
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7000CP4 PRECISION
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359425635
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    46000 rpm
  • Maximum Operating RPM
    46000 rpm
  • Maximum RPM (Grease)
    34000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    1100 lbf
  • Radial Static Load Capacity
    495 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359425635

Overview

Mfr description
7000CP4 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought