Motion
7000UCDT+15D2PX3V3

NTN
7000UCDT+15D2PX3V3

Duplex Angular Contact Bearing - 10.000 mm Bore, 26.000 mm OD, 31.000 mm Width
Mi Item #09330374
MFR #7000UCDT+15D2PX3V3
Price$158.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7000UCDT+15D2PX3V3

Duplex Angular Contact Bearing - 10.000 mm Bore, 26.000 mm OD, 31.000 mm Width
Mi Item #09330374
MFR #7000UCDT+15D2PX3V3

Mfr description
7000UCDT+15D2PX3V3 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.34/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    31 mm

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    7000UCDT+15D2PX3V3 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359795523
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)