Motion
7001CDB/GLP4

NTN
7001CDB/GLP4

Duplex Angular Contact Ball Bearing - Back-to-Back Arrangement
Mi Item #09330376
MFR #7001CDB/GLP4
Price$826.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7001CDB/GLP4

Duplex Angular Contact Ball Bearing - Back-to-Back Arrangement
Mi Item #09330376
MFR #7001CDB/GLP4

Mfr description
7001CDB/GLP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$826.31/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3150 in, 8.000 mm
  • Outer Ring Width
    8 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO Class 4
  • Weight
    0.088 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    7001CDB/GLP4 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359425796
  • Max Rpm
    41000 rpm
  • Maximum RPM (Grease)
    31000 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    1980 lbf
  • Radial Static Load Capacity
    1180 lbf
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)