Motion
7001CG/GLP4

NTN
7001CG/GLP4

Angular Contact Bearing - 12 mm Bore, 28 mm OD, 8 mm Width, Open, With Snap Ring, 15 ° Contact Angle, CN
MI ITEM #09330377
MFR #7001CG/GLP4
Price$413.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7001CG/GLP4

Angular Contact Bearing - 12 mm Bore, 28 mm OD, 8 mm Width, Open, With Snap Ring, 15 ° Contact Angle, CN
MI ITEM #09330377
MFR #7001CG/GLP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$413.27/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3150 in, 8.000 mm
  • Outer Ring Width
    8 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ISO Class 4
  • Weight
    0.044 lbs

Details

  • Ball Retainer Material
    Nylon
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7001CG/GLP4 PRECISION
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359425895
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    41000 rpm
  • Maximum Operating RPM
    41000 rpm
  • Maximum RPM (Grease)
    31000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    1210 lbf
  • Radial Static Load Capacity
    595 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7000
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359425895

Overview

Mfr description
7001CG/GLP4 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought