Motion
7002HVUJ74

NTN
7002HVUJ74

Angular Contact Bearing - 15 mm Bore, 47 mm OD, 24 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
MI ITEM #09330396
MFR #7002HVUJ74
Price$413.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7002HVUJ74

Angular Contact Bearing - 15 mm Bore, 47 mm OD, 24 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
MI ITEM #09330396
MFR #7002HVUJ74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$413.62/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    47 mm
  • Overall Width  
    24 mm
  • Weight
    0.062 lbs, 0.028 kg

Details

  • Ball Retainer Material
    Laminated Resin
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    7002HVUJ74 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520228323
  • Max Operating Temperature
    120 °C, 248 °F
  • Maximum Operating RPM
    68000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6.3 kN, 1416.3 lbf
  • Radial Static Load Capacity
    3.6 kN, 809.3 lbf
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520228323

Overview

Mfr description
7002HVUJ74 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought