Motion
7003CVQ16J84

NTN
7003CVQ16J84

Triple Row Angular Contact Ball Bearing, Machline, Q16 Type
Mi Item #09330400
MFR #7003CVQ16J84
Price$1,372.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7003CVQ16J84

Triple Row Angular Contact Ball Bearing, Machline, Q16 Type
Mi Item #09330400
MFR #7003CVQ16J84

Mfr description
7003CVQ16J84 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,372.62/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Outer Ring Width
    10 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Three
  • Country of Origin
    DE
  • Description
    7003CVQ16J84 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520228361
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)