Motion
7003DB

NTN
7003DB

Duplex Angular Contact Bearing - 17 mm Bore
MI ITEM #09330403
MFR #7003DB
Price$236.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7003DB

Duplex Angular Contact Bearing - 17 mm Bore
MI ITEM #09330403
MFR #7003DB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$236.09/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Outer Ring Width
    10 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.19 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Two
  • Description
    7003DB BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359426977
  • Max Rpm
    57680 rpm
  • Maximum RPM (Grease)
    36080 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    1190 lbf
  • Radial Static Load Capacity
    780 lbf
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7003DB BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought