Motion
7003HVUJ84

NTN
7003HVUJ84

17 mm Bore, 35 mm OD, 10 mm Width, Open, 25 ° Contact Angle
MI ITEM #09330407
MFR #7003HVUJ84
List Price$451.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7003HVUJ84

17 mm Bore, 35 mm OD, 10 mm Width, Open, 25 ° Contact Angle
MI ITEM #09330407
MFR #7003HVUJ84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$451.17/each for your price

Overview

Mfr description
7003HVUJ84 PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Stratified
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    1575 lbf
  • Radial Static Load Capacity
    956 lbf
  • Cage Material
    Phenolic
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    DE
  • Outer Ring Width
    10 mm
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    37000 rpm
  • Max Rpm
    56000 rpm
  • Precision Rating
    ISO Class 4
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Manufacturer Upc Number
    3413520228811
  • UPC_NO
    3413520228811
  • Description
    7003HVUJ84 PRECISION
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text