Motion
7004HVQ16J74

NTN
7004HVQ16J74

Triple Row Angular Contact Ball Bearing, Machline, Q16 Type
MI ITEM #09330415
MFR #7004HVQ16J74
Price$1,416.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7004HVQ16J74

Triple Row Angular Contact Ball Bearing, Machline, Q16 Type
MI ITEM #09330415
MFR #7004HVQ16J74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,416.48/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    36 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Three
  • Country of Origin
    DE
  • Description
    7004HVQ16J74 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520228460
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7004HVQ16J74 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought