Motion
7004L1

NTN
7004L1

20 mm Bore, 42 mm OD, 12 mm Width, Open, 30 ° Contact Angle
MI ITEM #09330417
MFR #7004L1
List Price$176.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7004L1

20 mm Bore, 42 mm OD, 12 mm Width, Open, 30 ° Contact Angle
MI ITEM #09330417
MFR #7004L1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$176.88/each for your price

Overview

Mfr description
7004L1 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Machined
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    30 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    2180 lbf
  • Radial Static Load Capacity
    1260 lbf
  • Cage Material
    Brass
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Outer Ring Width
    12 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    19000 rpm
  • Max Rpm
    25000 rpm
  • Precision Rating
    ISO Class 0
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Weight
    0.163 lbs
  • Manufacturer Upc Number
    4547359427677
  • UPC_NO
    4547359427677
  • Description
    7004L1 BALL BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text