Motion
7005CDB/GLP5

NTN
7005CDB/GLP5

Duplex Angular Contact Ball Bearing - Back-to-Back Arrangement
Mi Item #09330419
MFR #7005CDB/GLP5
Price$827.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7005CDB/GLP5

Duplex Angular Contact Ball Bearing - Back-to-Back Arrangement
Mi Item #09330419
MFR #7005CDB/GLP5

Mfr description
7005CDB/GLP5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$827.32/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO Class 5
  • Weight
    0.331 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    7005CDB/GLP5 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359427806
  • Max Rpm
    44285 rpm
  • Maximum RPM (Grease)
    27625 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)