Motion
7005CP5

NTN
7005CP5

Angular Contact Bearing - 25 mm Bore, 47 mm OD, 12 mm Width, Open, Without Snap Ring, 20 ° Contact Angle, CN
MI ITEM #09330423
MFR #7005CP5
Price$393.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7005CP5

Angular Contact Bearing - 25 mm Bore, 47 mm OD, 12 mm Width, Open, Without Snap Ring, 20 ° Contact Angle, CN
MI ITEM #09330423
MFR #7005CP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$393.12/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    20 °
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO-5, JIS-5, RBEC-5, ABEC-5
  • Weight
    0.174 lbs, 0.079 kg

Details

  • Bearing Material
    Bearing Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    7005CP5 PRECISION
  • Flush Ground
    Yes
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359428025
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359428025

Overview

Mfr description
7005CP5 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought