Motion
7005HVUJ84

NTN
7005HVUJ84

Angular Contact Bearing - 25 mm Bore, 62 mm OD, 14 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
Mi Item #09330431
MFR #7005HVUJ84
Price$536.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7005HVUJ84

Angular Contact Bearing - 25 mm Bore, 62 mm OD, 14 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
Mi Item #09330431
MFR #7005HVUJ84

Mfr description
7005HVUJ84 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$536.41/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    62 mm
  • Overall Width  
    14 mm
  • Weight
    0.168 lbs, 0.076 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    7005HVUJ84 PRECISION
  • Flush Ground
    Yes
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520228620
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    44000 rpm
  • Maximum Operating RPM
    44000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    12.2 kN, 2742.67 lbf
  • Radial Static Load Capacity
    8.2 kN, 1843.43 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520228620
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)