Motion
7006CP4

NTN
7006CP4

Angular Contact Bearing - 30 mm Bore, 55 mm OD, 13 mm Width, CN
MI ITEM #09330435
MFR #7006CP4
Price$498.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7006CP4

Angular Contact Bearing - 30 mm Bore, 55 mm OD, 13 mm Width, CN
MI ITEM #09330435
MFR #7006CP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$498.63/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ISO-4, JIS-4, RBEC-7, ABEC-7

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    7006CP4 PRECISION
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359428605
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359428605

Overview

Mfr description
7006CP4 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought