Motion
7006HVUJ84

NTN
7006HVUJ84

Angular Contact Bearing - 30 mm Bore, 55 mm OD, 13 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
MI ITEM #09330444
MFR #7006HVUJ84
Price$564.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7006HVUJ84

Angular Contact Bearing - 30 mm Bore, 55 mm OD, 13 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
MI ITEM #09330444
MFR #7006HVUJ84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$564.16/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ISO Class 4

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    DE
  • Description
    7006HVUJ84 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520229191
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    34000 rpm
  • Maximum Operating RPM
    34000 rpm
  • Maximum RPM (Grease)
    22000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    3578 lbf
  • Radial Static Load Capacity
    2520 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520229191

Overview

Mfr description
7006HVUJ84 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought