Motion
7006P5

NTN
7006P5

Angular Contact Bearing - 30 mm Bore, 55 mm OD, 13 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, CN
MI ITEM #09330445
MFR #7006P5
Price$435.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7006P5

Angular Contact Bearing - 30 mm Bore, 55 mm OD, 13 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, CN
MI ITEM #09330445
MFR #7006P5

Mfr description
7006P5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.01/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    55 mm
  • Overall Width  
    13 mm
  • Weight
    0.242 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    High carbon chromium bearing steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    7006P5 PRECISION
  • Flush Ground
    No
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359428858
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    18000 rpm
  • Maximum Operating RPM
    18000 rpm
  • Min Operating Temperature
    -25 °C, -13 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    15.4 kN, 3462.057 lbf
  • Radial Static Load Capacity
    9.45 kN, 2124.444 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359428858

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)