Motion
7007GD2/GMP4/15#01

NTN
7007GD2/GMP4/15#01

Duplex Angular Contact Ball Bearing - Universal Flush Ground
MI ITEM #09330452
MFR #7007GD2/GMP4/15#01
List Price$1,252.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7007GD2/GMP4/15#01

Duplex Angular Contact Ball Bearing - Universal Flush Ground
MI ITEM #09330452
MFR #7007GD2/GMP4/15#01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,252.35/each for your price

Overview

Mfr description
7007GD2/GMP4/15#01 PRECISION

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Contact Angle
    30 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    15665 rpm
  • Precision Rating
    ISO Class 4
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Maximum RPM (Grease)
    11505 rpm
  • Description
    7007GD2/GMP4/15#01 PRECISION
  • Outer Ring Width
    14 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359638608
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought