Motion
7007HVUJ84

NTN
7007HVUJ84

Angular Contact Bearing - 35 mm Bore, 62 mm OD, 14 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
MI ITEM #09330456
MFR #7007HVUJ84
Price$653.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7007HVUJ84

Angular Contact Bearing - 35 mm Bore, 62 mm OD, 14 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
MI ITEM #09330456
MFR #7007HVUJ84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$653.90/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    62 mm
  • Overall Width  
    14 mm
  • Weight
    0.331 lbs, 0.15 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    7007HVUJ84 PRECISION
  • Flush Ground
    Yes
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520229443
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    18.9 kN, 4248.89 lbf
  • Radial Static Load Capacity
    13.9 kN, 3124.84 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520229443

Overview

Mfr description
7007HVUJ84 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought