Motion
7008CDBT/GLP4

NTN
7008CDBT/GLP4

Duplex Angular Contact Bearing - 40 mm Bore, 75 mm OD, 64 mm Width, Double Sealed
MI ITEM #09330459
MFR #7008CDBT/GLP4
Price$2,050.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7008CDBT/GLP4

Duplex Angular Contact Bearing - 40 mm Bore, 75 mm OD, 64 mm Width, Double Sealed
MI ITEM #09330459
MFR #7008CDBT/GLP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,050.60/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    64 mm

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Double Sealed
  • Description
    7008CDBT/GLP4 PRECISION
  • Manufacturer Upc Number
    4547359429572
  • Operating Temperature Range
    0
  • Product Type
    Duplex Angular Contact Bearings
  • Seal Type
    Flinger Seal
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7008CDBT/GLP4 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought