Motion
7008CGD2/GNP4

NTN
7008CGD2/GNP4

Duplex Angular Contact Ball Bearing - Universal Flush Ground
Mi Item #09330462
MFR #7008CGD2/GNP4
Price$1,415.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7008CGD2/GNP4

Duplex Angular Contact Ball Bearing - Universal Flush Ground
Mi Item #09330462
MFR #7008CGD2/GNP4

Mfr description
7008CGD2/GNP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,415.74/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Outer Ring Width
    15 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ISO Class 4
  • Weight
    0.809 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    7008CGD2/GNP4 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359429749
  • Max Rpm
    27760 rpm
  • Maximum RPM (Grease)
    17360 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)