Motion
7008HVUJ84

NTN
7008HVUJ84

40 mm Bore, 68 mm OD, 15 mm Width, Open, 25 ° Contact Angle
Mi Item #09330472
MFR #7008HVUJ84
Price$678.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7008HVUJ84

40 mm Bore, 68 mm OD, 15 mm Width, Open, 25 ° Contact Angle
Mi Item #09330472
MFR #7008HVUJ84

Mfr description
7008HVUJ84 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$678.47/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Outer Ring Width
    15 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    DE
  • Description
    7008HVUJ84 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520221416
  • Max Rpm
    30000 rpm
  • Maximum RPM (Grease)
    20000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    4613 lbf
  • Radial Static Load Capacity
    3600 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520221416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)