Motion
7009CDB/GMP4

NTN
7009CDB/GMP4

Duplex Angular Contact Bearing - 45 mm Bore, 80 mm OD, 32 mm Width
Mi Item #09330475
MFR #7009CDB/GMP4
Price$1,285.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7009CDB/GMP4

Duplex Angular Contact Bearing - 45 mm Bore, 80 mm OD, 32 mm Width
Mi Item #09330475
MFR #7009CDB/GMP4

Mfr description
7009CDB/GMP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,285.40/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    32 mm
  • Weight
    1.014 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    7009CDB/GMP4 PRECISION
  • Manufacturer Upc Number
    4547359430127
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)