Motion
7009CDB/GNP4

NTN
7009CDB/GNP4

Duplex Angular Contact Bearing - 45 mm Bore, 80 mm OD, 16 mm Width
MI ITEM #09330476
MFR #7009CDB/GNP4
Price$1,300.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7009CDB/GNP4

Duplex Angular Contact Bearing - 45 mm Bore, 80 mm OD, 16 mm Width
MI ITEM #09330476
MFR #7009CDB/GNP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,300.73/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    16 mm
  • Weight
    1.014 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    7009CDB/GNP4 PRECISION
  • Manufacturer Upc Number
    4547359430141
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7009CDB/GNP4 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought